Twist Knot Cup Brush 50 SWG - Plain Bore


£7.39 Inc VAT (20%)

See 2 Product Variants
£7.39

Description

Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.

• Heavy duty, cleaning of large metal surface.
• Weld scale and corrosion removal.
• Pre-paint surface preparation.
• Ideal for cleaning welds and fabricated steelworks.
• Suited for use on appropriate angle grinders.

Feature Attributes

Max rpm:
8,500 rpm
Bristle Type:
Twist Knot
Mounting Type:
Plain Bore
Wire Diameter:
0.5mm
Arbor Hole Diameter:
22mm
Brush Type:
Cup Brush
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome