Twist Knot Cup Brush, Brass Coated Steel Wire 30SWG


Select
£4.49 Inc VAT (20%)


See all variants from £4.49

Description

Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.

Features and Benefits
• Heavy duty, cleaning of large metal surface
• Weld scale and corrosion removal
• Pre-paint surface preparation
• Ideal for cleaning welds and fabricated steelworks
• Suited for use on appropriate angle grinders

Feature Attributes

Mounting Type:
Threaded Bore
Arbor Hole Diameter:
M14 x 2.0
Bristle Type:
Twist Knot
Brush Type:
Cup Brush
Bristle Material:
Brass Coated Steel Wire
Wire Diameter:
0.5mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome