Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Wire Wheels & Brushes
Wheel brushes crimped deburring brushes, with hole
By Pferd
Reset
Clear All
Applications
Select
Length (Filament)
Select
Width
Select
See all variants from
£229.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£229.99
Description unavailable
Feature Attributes
Suitable For:
Stationary Machines
Maximum RPM:
3600 rpm
Diameter:
250 mm
Mounting System:
Centre Hole
Maximum Hole Diameter:
100 mm
Hole Diameter:
50.8 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome