Wheel brushes crimped for burnishing machines, with hole


Select
£142.99 Inc VAT (20%)
Up to 15% off


See all variants from £142.99


Description unavailable

Feature Attributes

Suitable For:
Drum Grinders
Mounting System:
Centre Hole
Diameter:
100 mm
Width:
100 mm
Hole Diameter:
19.1 mm
Maximum RPM:
6000 rpm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome