Wheel brushes, knotted, pipeline COMBITWIST


Select
£41.99 Inc VAT (20%)
Up to 13.5% off


See all variants from £41.99

Description

Very aggressive and robust brush that is able to withstand high mechanical loads. Perfect for heavy-duty brushing in pipeline and container construction. Steel wire is the most common filament material. Brushes with steel wire as the filament material are especially well-suited to work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire withstands temperatures up to 300 C.

Feature Attributes

Suitable For:
Flexible Shaft Drive,Straight Grinder,Angle Grinder
Applications:
Work On Weld Seams,Derusting,Cleaning,Deburring,Work On Fillet Welds,Descaling,Paint Stripping,Removing Oxide Layers,Root Seam Processing
Width:
6 mm
Filament Material:
Steel Wire (St)
Hole Diameter:
22.2 mm
Mounting System:
Centre Hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome