Wire Wheel


Select
£20.99 Inc VAT (20%)


See all variants from £20.99

Description


Description unavailable

Feature Attributes

Bristle Material:
Brass Coated Steel
Arbor Hole Diameter:
32
Brush Type:
Wire Wheel
Mounting Type:
Plain Bore
Bristle Type:
Crimped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome