Outdoor Decorating Clips 20 Clips, 24 Water Resistant Strips

Order Code: ZT4960137S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Command� Outdoor Decorating Clips 20 Clips, 24 Water Resistant Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue UV and water-resistant strips are effective between temperatures -6 �C and 52 �C, in wet and dry conditions Suitable for most outdoor smooth surfaces including glass, painted or varnished wood, UPVC and plastic Pack contents: 20 hooks and 24 mini outdoor strips Size: Mini Colour: Clear Strip type: Outdoor water resistant See usage instructions: After attaching to surface wait 1 hour before hanging anything on the hook. Ensure surface is clean. Ideal for solid, hollow and painted walls. Do not use on unfinished wood, brickwork, vinyl, wallpaper or other delicate or weak surfaces. Water resistant, UV resistant and suitable for humid environments.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Outdoor Decorating Clips 20 Clips, 24 Water Resistant Strips
  • Colour
    Transparent
  • Size
    Mini
  • Product Type
    Outdoor Decorating Clips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome