Wire Back Picture Hanger 1 Hanger, Large Strips

Order Code: ZT4960109S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Command� Wire Back Picture Hanger 1 Hanger, Large Strips Damage-free hanging, holds strongly and removes cleanly Easy to apply, no need for nails, screws or drills Strips stretch off cleanly without leaving holes, marks or sticky residue Suitable for most smooth surfaces including painted walls, tiles, metal and wood Holding power: 22 kg Pack contents: 1 hanger and 2 large strips Holding power: 22kg Pack contents: 1 hanger and 2 large strips Size: LargeColour: White Strip type: Water Resistant See usage instructions: Wait 7 days after painting before use After attaching to wall wait 1 hour before hanging anything on the strip/hook Ideal for solid, hollow and painted walls Do not use on wallpapers, vinyl surfaces, or other delicate or weak surfaces

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Wire Back Picture Hanger 1 Hanger, Large Strips
  • Colour
    White
  • Size
    Large
  • Product Type
    Picture Hanger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome