Diestone SR 1L Bottles


£199.99 Inc VAT (20%)

See 2 Product Variants
£199.99

Description

DIESTONE DLS is a versatile solvent cleaner for surface preparation, offering controlled volatility and essential features for paint, bond, and sealant applications. Compared to traditional solvents, it reduces fire risk, improves working conditions with a soft odor, and decreases consumption by up to 50%-60%, with lower environmental impact. Widely used in painting shops, construction, and assembly, it effectively cleans equipment, removes excess jointing products, degreases surfaces, and acts as a paint film stripper. With a stable flash point of 30°C (86°F), it ensures safety and offers high solvent power without corroding metals, including light alloys, and has a pleasant odor.

Features and Benefits
• Versatile solvent cleaner for surface preparation
• Controlled volatility: Reduces fire risk and improves working conditions
• Decreased consumption: Lowers solvent usage by up to 50%-60%
• Reduced environmental impact: Minimizes VOC emissions and waste
• Stable flash point of 30°C (86°F): Ensures safety during use

Feature Attributes

Product Type:
Prep
MFR Part No.:
P28294-1L-P-288-2
For Use With:
Multipurpose
Package Type:
Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome