0
1

Chem-Tape Anti-corrosion Tape - 50mm x 54m

Order Code: ZT1013719X

£30.99 Inc VAT (20%)

Currently unavailable

Description

Chem-Tape® Special Tape
ChemTape® is Kappler's exclusive, patented chemical-resistant tape designed specifically for protective apparel and related applications. 54 meter roll, 5 cm wide, with an excellent chemical barrier protection. It is the suitable addition in usage of chemical protection suits and gloves.

Specifications for Chem-Tape Anti-corrosion Tape - 50mm x 54m
  • Width
    50mm
  • MFR Part No.
    CT54
  • Resistance Features
    Chemical Resistant
  • Colour
    Yellow
  • Length
    54m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome