Self-stick Liquid Protection Fabric 36880 Blue 36 In x 300 ft

Order Code: ZT5133322S

£699.99 Inc VAT (20%)


Description

3M� Self-Stick Liquid Protection Fabric must not be used in any areas where explosive concentrations of ignitable materials could be present, as static discharge may occur. These include areas identified as ATEX Zones 0, 1, 2 and 20, 21, 22
Specially engineered surface protection material for industrial, marine and automotive applications
Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt
Adhesive backing keeps material secure and makes for fast, easy application
Resists UV rays � can be used outdoors for up to two weeks
Repositionable material applies quickly and removes easily without residue
Conformable material can be applied to irregular surfaces such as hoses and part stands

Suggested Applications

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome