AT6102 White Polythene Builders Tapes


£3.39 Inc VAT (20%)

See 2 Product Variants
£3.39

Description

A polythene film coated with a clean peel, pressure sensitive adhesive. Used for protection, masking and joining of sheeting to delicate surfaces during renovation, the protection of finished goods in production or during transit, masking off during sign writing and painting of buses, trucks etc. Easy to unwind and tear. Clean peel from most surfaces. UV and frost resistant. Environmentally responsible choice.

Breaking load: 15 N/cm
Elongation: 200%
Adhesion to steel: 1.3 N/cm
Service temp: -40 to 60°C
Application Temperature: 0 to 40°C
Storage Temperature: 12 to 25°C

Feature Attributes

Tape Thickness:
0.11 mm
Material:
Polythene
Applications:
Membrane Joining
MFR Part No.:
AT6102
Length:
33 m
Resistance Features:
Frost Resistant,UV Resistant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome