CONTROL-LOCK Pocket Tape


£17.99 Inc VAT (20%)

See all variants from £17.99

Description

The STANLEY® CONTROL-LOCK™ Pocket Tape has a double sided print blade enabling easier overhead measurements or use in awkward spaces. Its abrasion-resistant blade coating provides additional durability. The first 20cm of the blade is also treated with a BladeArmor® coating to reinforce the most vulnerable part, of the blade, and reduce the risk of kinks or tears. Its innovative Multi-catch Hook provides more contact surface and grip for greater control, whilst the TRU-ZERO™ feature ensures precise inner and outer measurements. There is also a detachable magnet for greater versatility. The 25mm blade width and extended reach of 3.5 metres helps you to measure confidently from a distance, even when working alone. Ergonomically engineered to fit comfortably in the palm of your hand. Its bi-material casing provides exceptional grip. Equipped with patented Twin-Core™ technology, resulting in a compact case design taking up less space on your tool belt. Its flat-based design also ensures more stability on work surfaces. An integrated finger brake provides users with full control when retracting and extending the blade ensuring more controlled measurements and longer tape life. Class II Accuracy. Suitable for most professionals, providing a reassuring ±0,5mm error tolerance at 1m. Available with metric only or metric and imperial graduations.

Feature Attributes

Blade Width:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome