Hybrid Structural Tape HST-030 Black 300MMX50M 12 Mil

Order Code: ZT5134647S

£239.99 Inc VAT (20%)


Description

Pressure Sensitive Adhesive (PSA) with structural strength retains flexibility and stretch after cure
Multi-layer adhesive tape for thin bonding is just 300 microns thick
Touching the tape to the activator begins the cure process on contact
Immediately reaches handling strength, shear strength of 1 MPa in 15 minutes, full cure in 72 hours
Using activator on both substrates provides the strongest bond; achieves significant strength if only one side is activated
No mixing or dispensing, and no UV or heating equipment required to cure
Tape has a liner and can be converted to specific shapes and sizes

Suggested Applications
Small bond areas such as handles, pulls, slides, hinges, brackets, clips
Bonding dissimilar materials
Bonding medium surface energy substrates including glass and plastics such as polycarbonate and ABS
Bonding high surface energy substrates like stainless steel, aluminum and other metals

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome