Silicone Repair Tape


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Silicone repair tape used for covering electrical repairs to help create a moisture barrier. Can also be used as a temporary fix on household water pipes and car radiator pipes. Self-fusing and remains flexible. Not be used with Petrol, Diesel or Brake Fluid.

Feature Attributes

Length:
5 m
Width:
25 mm
Weight:
0.1 kg
Tensile Strength:
950 psi
Temperature Range:
50C to +260C
Electrical Insulation:
8000 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome