Adhesive Tapes


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

3M Extreme Sealing Tape creates a water tight seal by conforming over contours, edges, rivets and screw heads and giving a paintable surface. Nothing seals faster.

Feature Attributes

Resistance Features:
Water Resistant
Width:
50 mm
Breaking Load:
13 N-cm
Elongation:
400 %
Length:
32 m
Material:
Polyethylene over Cloth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome