All Purpose Duct Tape


Select
Select
£5.59 Inc VAT (20%)


See all variants from £5.59

Description

Comprised of polyethylene film laminated to cloth with a synthetic and natural rubber adhesive blend, the DT8 series of all purpose duct tapes are designed for light to medium duty holding. Available in either black or silver and in lengths of 23 and 55m, the tape is designed to be hand torn and applied quickly and easily to your desired surface to combine high instant adhesion and maximum conformability.

Features and Benefits
• Boasts an extremely strong natural rubber adhesive that provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete for ultimate versatility of use
• Woven cloth scrim means that the product can be hand torn quickly and easily to use only your desired amount
• Conformable backing makes the tape suitable for use on contoured surfaces for a wide scope of use
• The tapes are suited for light duty holding and bundling applications for a wide variety of materials and substrates
• 40.7 N.cm breaking load for strength
• Available in black and silver as well as in two lengths to suit your preferences and needs

Typical Applications
• Taping/splicing insulation
• Capping pipe
• Securing conduit ends
• Temporary repair
• Hanging polyethylene drapes

Feature Attributes

Material:
Polyethylene over Cloth
Minimum Operating Temperature:
16 °C
Maximum Operating Temperature:
27 °C
Adhesive Material:
Rubber
Width:
48 mm
Breaking Load:
40.7 N-cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome