Heavy Duty Double Sided Cloth Tape


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Open weave cloth tape, impregnated with a tenacious adhesive. Consisting of a cotton cloth carrier with a synthetic rubber based adhesive. It has good adhesion with high tack ensuring it is highly conformable on the application surface. Ideal for use where an extra strong fixing is required, for example in stereo mounting. This double sided cloth tape also satisfies many heavy-duty industrial applications from floor fixing to construction. Temperature range: Minus 10°C to 50°C.

Feature Attributes

Length:
50 m
Colour:
White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome