Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Cloth & Duct Tapes
Heavy Duty Duct Tapes
By 3M
Reset
Clear All
Length
Select
Colour
Select
See all variants from
£14.39
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£14.39
Description
Description unavailable
Feature Attributes
Material:
Polyethylene over Cloth
Minimum Operating Temperature:
16 °C
Width:
48 mm
Adhesive Material:
Rubber
Maximum Operating Temperature:
27 °C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome