Scotch 69 Cloth Tapes


Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

The 3M 69 series is a premium Glass Cloth tape that offers class-leading protection to surfaces and materials. It electrically insulates and provides mechanical protection at high temperatures. Constructed from a durable woven fibreglass backing and with a strong silicone adhesive, this tape performs extremely well in high-temperature applications.

Features and Benefits
• Glass cloth tape boasts a high-temperature, thermosetting, silicone adhesive
• Adhesive provides an incredibly strong bond once applied in areas of high ambient temperatures
• Edge-tear resistant - yet conformable
• High-temperature flame resistant
• Printable
• UL recognized for continuous use up to 200°C

Typical Applications
• Perfect for use as a coil cover, anchor, banding and core, layer and crossover insulation

Feature Attributes

Colour:
White
Adhesive Material:
Silicone
Tape Thickness:
0.18 mm
Maximum Operating Temperature:
200 °C
Length:
33 m
Material:
Glass Cloth
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome