T-Rex Duct Tape 48mm X 27. 4m Graphite Grey

Order Code: ZT3145136S

£11.99 Inc VAT (20%)
£13.9914% off


Description

T-REX® Tape is a ferociously strong tape! It gets its famous bite from co-extrusion technology, designed to prevent de-lamination of the tape. With an all weather skin, T-REX® Tape holds longer and sticks stronger than ordinary tapes, perfect for long lasting outdoor applications. It is double the thickness of standard duct tapes, making it extremely strong, yet can still be easily torn by hand.

It uses a thick, aggressive adhesive which can stick to rough, dirty surfaces allowing you to get the job done right the first time. T-REX® Tape has a UV resistant layer built in to its tough skin, giving it long lasting durability and staying power to last through all types of weathers and temperatures.

It is made for projects needing intense holding power, ideal for taping up rough fabrics, bundling large or heavy materials, and making long lasting repairs ordinary tapes just can’t handle.

The Shurtape T-REX® Duct Tape 48mm x 27.4m Graphite Grey.

See full description
Specifications for T-Rex Duct Tape 48mm X 27. 4m Graphite Grey
  • Colour
    Grey
  • Width
    48mm
  • Length
    27.4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome