Y-389 Cloth Duct Tapes


Select
Select
£14.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £14.99

Description

This duct tape is designed with high tack adhesives and easy to tear properties.

Features and Benefits
• These tapes have waterproof backing, making it easy to tear
• Available in a wide range of sizes, to meet your specific needs
• Good conformability

See full description

Feature Attributes

Series:
Y-389
Material:
Cloth
Maximum Operating Temperature:
70 °C
Length:
50 m
Elongation:
6 %
Tape Thickness:
0.26 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome