0
1

528 Adhesive 500ml

Order Code: ZT1015116X

£17.99 Inc VAT (20%)

Currently unavailable

Description

A general-purpose one part polychloroprene rubber/resin contact adhesive which has a high initial grab with an excellent final bond strength and a good temperature resistance. Used for bonding decorative and rigid laminated plastic sheets of PVC of ABS to wood, wood composite boards and metals. Also bonds rigid plastic nosings and covings. Can be used on suspended or vertical flat surfaces. Available in 500ml, 1, 2.5 or 5 litre tins. Also available as Thixotropic (TX), which is faster curing and of a thicker consistency.

See full description
Specifications for 528 Adhesive 500ml
  • Temperature Resistance Range
    -40 to +65°
  • Drying / Bonding Time
    10 to 20min
  • Features
    High initial grab
    Extra Strong
    High shear/peel strength
  • Application Temperature Range
    +5 to +30°
  • Pack Size
    500ml
  • Product Composition
    Heavy viscous lquid
  • Compatible Materials
    Wood
    Rubber
    Metal
    Ceramics
    Cork
    Stone
    Hardboard
    Plastics
    Chipboard
    Leather
  • MFR Part No.
    805200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome