Optically Clear Adhesive 9483 1200 mm x 50 M

Order Code: ZT5135766S

£3,499.99 Inc VAT (20%)


Description

Suggested substrate compatibility: PET (Polyester), Glass?
Adhesive Thickness: 125 micron. Liner thicknesses: 50 micron
Stiffer, less tacky, easy to convert
Not ITO compatible
Indicative Peel Adhesion (to Glass: 20 min dwell)?: 107N/100mm?
Highest bond strength option
Not manufactured in clean room conditions: lower optical quality level than other 3M OCAs

Suggested Applications

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome