Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Double Sided Tapes
25108 Clear Double-sided Tape - 12mm x 33m
By Sellotape
View all 3 reviews
Order Code:
ZT1013493X
£3.99
each
Inc VAT (20%)
£47.88 minimum order value
12
Add to basket
Minimum order quantity: 12.
Currently unavailable
Unavailable
GBP
47.88
https://www.zoro.co.uk/shop/adhesives-and-sealants/double-sided-tapes/25108-clear-double-sided-tape-12mm-x-33m/p/ZT1013493X
Add to quotation
View all Double Sided Tapes
Description
Multi-purpose clear tape made from biodegradable cellulose film. Non-static.
Specifications
Specifications for 25108 Clear Double-sided Tape - 12mm x 33m
Length
33m
Pack Quantity
1
Width
12mm
Resistance Features
Anti-Static
Colour
Transparent
MFR Part No.
25108
Material
PVC (Vinyl)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome