7995MP 700MM x 1000MM 100SH

Order Code: ZT5132656S

£1,099.99 Inc VAT (20%)


Description

127�m Membrane Switch Single Coated Spacer with 200MP Adhesive. 75�m clear polyester carrier. 94 lb lay-flat polycoated kraft paper liner.
Clear polyester carrier brightens overlay and key pads eliminating need for floodcoat. Easy to die-cut and process. Smooth appearance on graphic overlays. Use for steel rule die-cutting and kiss cutting. Use to protect leads, hold domes in place or for building custom spacers.
Excellent moisture and solvent resistance. Excellent temperature resistance and shear strength. UV resistant. Easy to apply. Not messy. Easily die-cutable. Use for selective die-cutting.
Use to protect leads, hold domes in place, or for building custom spacers
Excellent moisture and solvent resistance. Excellent temperature resistance and shear strength. UV resistant. Easy to apply � not messy



Suggested Applications
Use for lead protection, dome retainer sheets, steel rule die-cutting, selective and kiss cutting

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome