0
1
2

High Performance Double Coated Tape 9088-200, Transparent, 25 mm x 50 m, 0.21 mm

Order Code: ZT1013509X

£13.29each Inc VAT (20%)
£478.44 minimum order value

Minimum order quantity: 36.
Currently unavailable

Description

This tape combines a very high level of adhesive peel and shear performance. The adhesive system used provides good adhesion to both high and low surface energy substrates.

Specifications for High Performance Double Coated Tape 9088-200, Transparent, 25 mm x 50 m, 0.21 mm
  • Width
    25mm
  • Adhesive Material
    Acrylic
  • MFR Part No.
    7100075046
  • Material
    Polyester
  • Tape Thickness
    0.21mm
  • Resistance Features
    Solvent Resistant
    UV Resistant
    Heat Resistant
  • Length
    50m
  • Pack Quantity
    1
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome