Adhesive Transfer Tape 927 Transparent 400 mm x 55 M 0.05 Mm

Order Code: ZT5134270S

£369.99 Inc VAT (20%)


Description

50�m adhesive transfer tape. #60 densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. Meets US government specification MIL-P-19834B, Amendment 1.
Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
Use for situations needing excellent UV and chemical resistance � ideal for high tack, thin applications
Stick a wide variety of similar and dissimilar materials
Fiber reinforced transfer tape provides excellent conformability with ease of handling



Suggested Applications
Splicing film, foils, fabrics and coated papers
Laminating foams and low surface energy substrates
Laminating metal or plastic nameplates

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome