Adhesive Transfer Tape 9485PC Transparent 25 mm x 55 M 0.13 Mm

Order Code: ZT5135762S

£40.99 Inc VAT (20%)


Description

127�m adhesive transfer tape. #62 polycoated kraft paper liner for steel rule die-cutting. Meets UL specification. 350 High Performance Acrylic Adhesive.
High tack and shear strength. Excellent temperature and solvent resistance. Excellent adhesion to plastics and foams. Used for joining materials that are relatively smooth, thin and have low residual stress.
Contains a fiber reinforced adhesive which is important for roll stability in narrow widths. Designed for temperature exposure to 232 degree Celsius for short periods of time. Ideal for bonding a wide variety of similar and dissimilar materials.
Join materials that are relatively smooth, thin and have low residual stress
Thicker version of 9482PC



Suggested Applications
Bonding high and low surface energy materials and powder coated paints
Bonding foams to low surface energy materials (LSE) while offering elevated temperature performance
Foam and gasket attachment
Holding and fixturing in product assembly

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome