Atg Transfer Tape 926 Transparent 6 mm x 33 M 0.13 Mm

Order Code: ZT5138931S

£11.99 Inc VAT (20%)


Description

A high performance adhesive transfer film tape that works a wide variety of substrates and materials. It offers excellent solvent resistance and can be used in high temperature applications.
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
Use for high bond strength, high shear strength and high temperature performance
Very high temperature and UV resistance



Suggested Applications
Use for high bond strength, high shear strength and high temperature performance
Holding and fixturing in product assembly
Bonding folders and boxes with good resistance to flap lifting
Bond thin metal panels

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome