Atg Transfer Tape 976 12 mm x 55M 0.05 Mm

Order Code: ZT5138722S

£12.99 Inc VAT (20%)


Description

A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
Use as a high tack adhesive transfer tape with high initial adhesion and good holding power
Good adhesion on low-energy surfaces



Suggested Applications
Attach fabric swatches in sample books
Assemble point-of-purchase displays
Bond trim strips to furniture or luggage
Bond labels to plastic toys

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome