Double Coated Clear Tapes


Select
£1,099.99 Inc VAT (20%)


See all variants from £1,099.99


Description unavailable

Feature Attributes

Material:
Polyester
Colour:
Transparent
Adhesive Material:
Acrylic
Length:
55 m
Width:
1372 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome