Double Coated Tape 9731 Clear 48inx36 YD 5.5 Mil 1 Roll per Case

Order Code: ZT5135078S

£2,999.99 Inc VAT (20%)


Description

351 adhesive provides excellent solvent resistance and adhesion to low surface energy materials, Silicone adhesive bonds silicone and low surface energy plastics without primer using this pressure sensitive solution
Silicone features strong holding power to various silicone surfaces. Acrylic has the ability to bond a variety of surfaces including low surface energy plastics, powder coatings, and oily materials.
Achieve very high adhesion to a variety of materials
58# Polycoated Kraft Paper (PCK) liner is a 3M performance standard, providing moisture stability and economical edge burr during hard tool die cutting, Polyester Film (PET) liner's high strength reduces breakage during die cutting and dispensing
Double linered � Adhesive 350 on 58# 4.2 mil PCK liner and silicone adhesive on 3 mil PET liner



Suggested Applications
Use to achieve very high adhesion to a variety of materials

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome