Removable Repositionable Double Coated Tape 9425 Clear 48inx72YD5.8

Order Code: ZT5134716S

£1,699.99 Inc VAT (20%)


Description

40�m UVPC film carrier coated with 60�m 420 adhesive on face side and 60�m 1050 adhesive on back side. Removable repositionable double coated tape on #58 PCK liner
The UPVC film carrier provides differential stability which offers improved handling for laminating and die-cutting.
Reposition a variety of substrates or materials with ease
Fix or mount lightweight materials or create multiple opening and closing applications
These double coated tapes feature a permanent adhesive on the face side and a removable repositionable adhesive on the back side of the tape. For repositioning or multiple openings and closings. Can be applied at 32 deg fahrenheit.
A double coated tape that works on a variety of substrates or materials for temporary mounting of light weight materials such as paper, plastics, films or foams.


Suggested Applications
Use for laminating die-cutting, and on high temperature applications
Use for temporary mounting of lightweight materials such as paper, plastics, films or foams

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome