SJ352B 25mm X 1.25M Tape


£9.99 Inc VAT (20%)

See all variants from £9.99

Description

The 3M™ SJ3520 Hook and Loop fastener features a high-performance nylon hook and loop with a secure rubber adhesive and a polypropylene film liner. Providing a sound bond on a range of surfaces including energy plastics and powder coats, the adhesive tape is perfect for indoor use.

The rubber adhesive is effective in temperatures up to 70 °C (short term) and 50 °C (long term).

Features and Benefits
• Provides a firm bond on a range of indoor surfaces including plastics, painted metal and more
• Durable woven nylon construction
• Thousands of closures for a secure hold
• Quick fastening helping to reduce production times and cost
• Black and white options available

Typical Applications
• Indoor
• Domestic
• Office

See full description

Feature Attributes

Material:
Nylon
Length:
1.25 m
Colour:
Black
Width:
25 mm
Tape Thickness:
4.4 mm
Adhesive Material:
Rubber Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome