Premium Quality Black Electrical PVC Tape – Pack of 10 Features: Suitable for a multitude of tasks at home or workplace Made from high performance PVC Professional electrical industry grade Can also be used for colour coding, arts and crafts Specification: Width: 19mm Length: 20m Flame retardant Conforms to ROHS, BS3924 and EN60454 standards