Polyimide Film Tape 5413 Amber 50.8mm x 32.9M x 0.07mm

Order Code: ZT5134125S

£159.99 Inc VAT (20%)


Description

The DuPont� Kapton� polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
Is dimensionally stable at high temperatures, which prevents rework, enabling high productivity
Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
The silicone adhesive's high temperature performance reduces adhesive transfer which helps to eliminate cleaning, enabling high productivity
Available on cardboard or polyethyelene core



Suggested Applications
For PCB solder masking and other high temperature applications within a range of -73 �C to 260 �C
Use for masking protection of gold fingers of printed circuit boards during wave solder or solder dip process
Release surface in fabrication of parts cured at elevated temperature

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome