Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Electrical Tapes
PVC Insulation Tape - 19mm
By WOT-NOTS
Reset
Clear All
Length
Select
Colour
Select
See all variants from
£2.29
Inc VAT (20%)
Up to 32% off
1
Add to basket
Add to quotation
See all variants from
£2.29
Description
Description unavailable
Feature Attributes
Product Type:
Tapes
Material:
PVC
Width:
19 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome