0
1
2
3

Temflex 1500 Vinyl Electrical Tape, Yellow, 19 mm x 25 m (0.75 in x 82 ft)

Order Code: ZT1013384X

£1.59each Inc VAT (20%)
£159.00 minimum order value
QuantityPriceDiscount
1 - 99£1.590%
100 - 199£1.534%
200 +£1.468%

Minimum order quantity: 100.
Currently unavailable

Description

3M Temflex Vinyl Electrical Tape 1500 is a 0.15mm thick professional PVC insulating tape suitable for indoor or outdoor use.

Specifications for Temflex 1500 Vinyl Electrical Tape, Yellow, 19 mm x 25 m (0.75 in x 82 ft)
  • Service Temperature Range
    to 90°C
  • Colour
    Yellow
  • Breaking Load
    20N/10mmN-cm
  • Resistance Features
    Moisture Resistant
  • Elongation
    170%
  • Standards Met
    IEC 60454-3-1-5/F-PVCP/90 and VDE Marks Licence
  • Material
    PVC
  • Pack Quantity
    1
  • Tape Thickness
    0.15mm
  • Length
    25m
  • MFR Part No.
    7000062305
  • Application Temperature Range
    0 to 40°C
  • Width
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome