Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
/
Adhesive Tapes & Pads
/
Electrical Tapes
Hover to enlarge the image
Tape All Purpose Insulating Set 15mm x 10M Assorted Pack 10
By
HellermannTyton
Order Code:
ZT5060961S
MPN:
HTAPEFLEX15X10
View all Electrical Tapes
Product Description
HellermanTyton TAPE ALL PURPOSE INSULATING SET 15MMX10M ASSORTED PK 10 Electrical & Technical Tapes HTAPEFLEX15X10
Specifications
Material
Polyvinylchloride (PVC)
Width
15mm
Length
10m
Pack Quantity
10
£18.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome