2013 - Metal Coloured Epoxy Paste


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Metallic appearance, thixotropic with good gap filling properties. Non-sagging up to 5mm thickness. Suitable also for a variety of substrates, including ceramics, glass, rubbers and rigid plastics. Ideal for vertical applications. Ideal for ferrous metals, aluminium, copper, zinc and galvanised metal etc. Light handling strength at four hours.

Resistance properties
Chemical - Excellent. Heat - Good.
Water - Good.

See full description

Feature Attributes

Compatible Materials:
Rubber,Wood,Glass,Metal,Ceramics,Plastic,Textiles
Drying / Bonding Time:
4 hours
Colour:
Metallic
Type:
Epoxy
Temperature Resistance Range:
10°C to 100°C°
Container Type:
Cartridge
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome