0
1
2

3038 Structural Adhesives


£36.99 Inc VAT (20%)

See 2 Product Variants
£36.99

Description

3038 is a yellow, pre-mix polyolefin structural bonder which has good impact resistance. It has very good adhesion to polyolefin substrates (PP, PE) and to e-coated metals. It has a working life of 4 min and a fixture time >40 min. It has a service temperature range up to +100°C and a shear strength of 13 N/mm² at PBT-plastics.

Adhesive type: acrylate.
Gap fill: 0.25mm.
Shear/peel strength: 13N/mm² (PBT).
Fixture time: 360 minutes.
Temperature: -40 to +100°C.

Feature Attributes

Drying / Bonding Time:
40 to 360 min
Features:
Solvent-less,Good Impact Resistance,No Primer or Surface Treatment Required,Non-flammable
Compatible Materials:
Plastic
Colour:
Yellow,Transparent
Product Composition:
Heavy viscous liquid
Temperature Resistance Range:
40 to 100°
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome