Inc VAT (20%)
2-part, grey epoxy adhesive for structural bonding that offers high technical performance.
Features and Benefits
• Provides a high temperature resistance - up to +180°C for heat resistant bonding and filling
• It is thermally conductive and delivers high compression strength
• Ideal for bonding metal components
Notes
• Adhesive type: epoxy.
• Gap fill: 0.50mm.
• Shear/peel strength: 20N/mm².
• Fixture time: 780 minutes.
• Temperature: -55 to +180°C.
Colour:
Grey
Compatible Materials:
Plastics
Drying / Bonding Time:
210 min
Features:
Dries to Clear Finish,Extra Strong Bond,High Shear and Peel Strength
Type:
Epoxy
Product Composition:
Epoxy