Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesives & Glues
Epoxy & Structural Adhesives
CGM534 Dbf 1KG
By Araldite
Order Code:
ZT3294096S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
11-15
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/epoxy-and-structural-adhesives/cgm534-dbf-1kg/p/ZT3294096S
Add to quotation
View all Epoxy & Structural Adhesives
Description
Liquid epoxy resin modified by the addition of a plasticizer. Size: 1kg.
Specifications
Technical Information
Safety Information
Specifications for CGM534 Dbf 1KG
Type
Epoxy Adhesive
Product Composition
Epoxy
Series
ARALDITE DBF
Compatible Materials
Electrical Components
Temperature Resistance Range
23�C to 60�C�
Application Temperature Range
10�C to 60�C�
Flammable
No
Drying / Bonding Time
4 to 48hr
Viscosity Grade
Liquid
Features
Electrically Insulating
Chemical-Resistant
Temperature-Resistant
Minimum Service Temperature
23
Resistance Type
Chemical-Resistant
Temperature-Resistant
Bonding Time Grade
Long (over 12 Hours)
Maximum Service Temperature
60
Container Type
Bottle
Colour
Yellow
MFR Part No.
CGM534
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome