Inc VAT (20%)
3M™ Scotch-Weld™ Urethane Adhesive 620NS is a flexible, two-part polyurethane based structural adhesive. Designed for when flexibility is required the adhesive effectively bonds composites, metals, wood, rubber and plastics.
Rapid setting with low shrinkage and non-sagging with a low open time, allowing you to adjust and reposition components if needed. Available in black or clear formulas for a perfectly blended adhesive solution.
Features and Benefits
• Excellent impact resistance thanks to a versatile polyurethane formula
• Easily adheres to a variety of substrates
• Low dispense viscosity and non-sagging for accurate placement
• Low temperature flexibility and low shrinkage
• Long open time provides ample opportunity to position and adjust work
• Excellent stress-strain performance thanks to flexible makeup
Typical Applications
• General bonding
• Construction
Notes
• Minimum Order Quantity: 24
Features:
Bonds most substrates,Extra Strong
Drying / Bonding Time:
4 to 24 hours
Colour:
Black
Compatible Materials:
Ceramics,Metals,Plastics,Rubber,Wood
Viscosity Grade:
Paste
Product Composition:
Polyurethane