MS9399 Teroson Adhesives


Select
£14.39 Inc VAT (20%)


See all variants from £14.39

Description

A class-leading 2-part, high viscosity, thixotropic, industrial elastomeric bonding adhesive that cures independently of air/humidity. It offers a short tack-free time, high initial strength and excellent fungus resistance. It is free of solvents, isocyanates and silicones and boasts great resistance to UV and weathering.

Features and Benefits
• Cures Independent of Air/Humidity
• Excellent Resistance to Fungus, UV and Weathering
• High Initial Strength
• Short Tack-Free Time

Notes
• Available in different colours and sizes
• Images for illustration purposes only

See full description

Feature Attributes

Compatible Materials:
Metal,Plastic
Colour:
White
Features:
Short Tack-Free Time,High Initial Strength,Good Resistance to Fungus,UV and Weathering,Cures Independent of Air/Humidity
Drying / Bonding Time:
20 min
Product Composition:
Pasty, Thixotropic,Highly Viscous,Two-component,Sag-Resistant
Temperature Resistance Range:
40 to +100°C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome