Scotch-Weld Epoxy Adhesive 490 Black 400 ml


Select
£27.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £27.99

Description

3M™ Scotch-Weld™ Epoxy Adhesive 490 is a black, thixotropic, two component epoxy adhesive with particularly good application characteristics. It is designed for use where ultimate toughness and high strength are required. Perfect for gap filling.

Features and Benefits
• Get a tough, high strength adhesive
• Easy application
• Excellent heat and environmental resistance
• Drying time: 1.5hrs
• Heat resistant up to 120°C

Typical Applications
• Ideal for bonding ceramics, metal, plastic, rubber, textiles and wood

See full description

Feature Attributes

Drying / Bonding Time:
1.5 hours
Features:
High heat resistance
Compatible Materials:
Ceramics,Rubber,Metal,Textiles,Plastic,Wood
Colour:
Black
Flammable:
No
Series:
DP490
More attributes