Standard Epoxy Syringe 24ml

Standard Epoxy Syringe 24ml

Order Code: ZT2765093S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The Araldite Standard Epoxy Syringe is a strong, solvent-free adhesive suitable for all materials, ideal for durable bonding and repairs. Perfect for complicated jobs which require adjustment thanks to a long working time.It has a long working time with parts positionable for around 80 minutes, so is ideal for projects and complicated heavy-duty work on metals, wood, masonry, ceramics, glass, dry concrete, chipboard, leather, card, fabrics, rubber and many plastics.It achieves a full ultra-strong bond in around 14 hours and when used in line with the instructions printed on the pack will give you dependable, long-lasting results.Bonds metal, wood, masonry, ceramics, glass, dry concrete, chipboard, leather, cardboard, fabric, rubber and most plastics (except polyethylene, polypropylene, Teflon) The 2-component epoxy with long working time. Parts repositionable for 80 minutes. Oil, chemical and impact resistant. High temperature resistance (-30°C to 80°C) Withstands rough handling.

See full description