Bitu-Mend Deep Fill 25kg, Black


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

Images for illustration purposes only
Watco Bitu-Mend® Deep Fill is ideal for filling deep holes (up to 200mm) in asphalt and concrete, without the need to make up the repair in layers. The epoxy resin formulation provides high strength throughout the depth of the repair.

Recommended areas of use
Deep holes in heavily trafficked areas
like car parks or loading bays
Tarmac and Asphalt
Features
Cures to a hard, black, slip resistant finish
No primer required
Can be applied at any thickness from 15-200mm
Suitable for use inside and out
Ready for use in 12 hours

See full description

Feature Attributes

Colour:
Black
Weight:
25 kg
Product Type:
Bitu-Mend Deep Fill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome