Exterior Skimcoat Filler


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Toupret Exterior Skimcoat Filler for smoothing damaged and masonry render. Provides a smooth, ready to paint surface. Ideal for large surface areas thanks to its smooth application. Offers excellent adhesion to all types of new or renovated surfaces: masonry, cement, concrete, plaster, mortars and renders. Overcoat with all types of water-based masonry or conventional paints. If using polyurethane or epoxy solvent-based paints, first prime with a water-based exterior paint. Specifications: Application Method: Manual or Spray Machine.Max. Recommended Application Thickness: 5mm.Min. Recommended Application Thickness: 1.5mm.Working Time: 6 Hours.Ready to Paint Time: 24 to 48 Hours.Colour when Dry: White.

Feature Attributes

Colour:
White
Filler Type:
Powder
Use:
Skimcoat
Pack Type:
Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome